14MX-32S-68
Description
14MX-32S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 14MX-32S-68
BDI # 1094903
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
F14M-32S-20
Description
F14M-32S-20 SYNCHRONOUS PULLEY ; 14MM P 32GROVES
Part # F14M-32S-20
BDI # 1124142
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
F14M-32S-37
Description
F14M-32S-37 SYNCHRONOUS PULLEY ; 14MM P 32GROVES
Part # F14M-32S-37
BDI # 1124143
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
F32-14MGT-55-SK
Description
F32-14MGT-55-SK SYNCHRONOUS PULLEY ; NON-RETURNABLE 32GROVES 14MM P 55MM W
Part # F32-14MGT-55-SK
BDI # 1124173
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.296
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
P32-14MGT-40
Description
P32-14MGT-40 SYNCHRONOUS PULLEY ; 40MM BELT W 14MM BELT PIT 14M-40
Part # P32-14MGT-40
BDI # 1125620
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed