Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.672
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 Millimeter
Other Features:
QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Red Color | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
Belt Width - Millimeter:
105
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 Millimeter
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577506
Pitch Diameter - Millimeter:
249.55