2MR-45S-06
Description
2MR-45S-06 SYNCHRONOUS PULLEY ; 2MR P 45GROVES 6MM W
Part # 78426019
BDI # 1102744
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
34.036
Inch - Metric:
Metric
Outside Diameter - Inch:
1.108
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
2MR-50S-09
Description
2MR-50S-09 SYNCHRONOUS PULLEY ; 2MR P 50GROVES 9MM W
Part # 78426045
BDI # 1102761
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
37.338
Inch - Metric:
Metric
Outside Diameter - Inch:
1.233
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore
2MR-16S-06
Description
2MR-16S-06 SYNCHRONOUS PULLEY ; 2MR P 16GROVES 6MM W
Part # 78426005
BDI # 1102616
Features
Pitch Diameter - Inch:
0.401
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.381
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
10.185
Mounting Method:
Rough Bore
2MR-56S-06
Description
2MR-56S-06 SYNCHRONOUS PULLEY ; 2MR P 56GROVES 6MM W
Part # 78426021
BDI # 1102768
Features
Pitch Diameter - Inch:
1.404
Flange Outside Diameter - Millimeter:
40.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.384
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
35.662
Mounting Method:
Rough Bore
2MR-45S-09
Description
2MR-45S-09 SYNCHRONOUS PULLEY ; 2MR P 45GROVES 9MM W
Part # 78426044
BDI # 1102745
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
34.036
Inch - Metric:
Metric
Outside Diameter - Inch:
1.108
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore