P45-5MGT-15-MPB

COMPARE

P45-5MGT-15-MPB

Description
P45-5MGT-15-MPB SYNCHRONOUS PULLEY ; 45GROVES 5MM P 15MM W

GATES

Part # P45-5MGT-15-MPB

BDI # 1125746

Features

Pitch Diameter - Inch: 2.82
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.775
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 71.628
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P45-5MGT-25-MPB

COMPARE

P45-5MGT-25-MPB

Description
P45-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # P45-5MGT-25-MPB

BDI # 1125747

Features

Pitch Diameter - Inch: 2.82
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.775
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 71.628
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY