348MT20AF-SH
Description
348MT20AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT20AF-SH
BDI # 924642
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
94.005
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed
408MT50AF-SH
Description
408MT50AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT50AF-SH
BDI # 925637
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
111.989
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
408MT30AF-SH
Description
408MT30AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT30AF-SH
BDI # 925599
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
111.989
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
348MT85AF-SH
Description
348MT85AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT85AF-SH
BDI # 924730
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
94.005
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed
368MT85AF-SH
Description
368MT85AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT85AF-SH
BDI # 925045
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
102.006
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed