SS P38-5MGT-15

COMPARE

SS P38-5MGT-15

Description
SS P38-5MGT-15 POLY CHAIN SPROCKET ; 38GRV 5MM PIT FOR 15MM WIDTH BELT

GATES

Part # SS P38-5MGT-15

BDI # 22085431

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 66.294
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Powergrip GT2 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 60.479
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PB90MXL025

COMPARE

PB90MXL025

Description
PB90MXL025 TIMING BELT ; NON-RETURNABLE

GATES

Part # PB90MXL025

BDI # 1409359

Features

Pitch Diameter - Inch: 2.292
Inch - Metric: Inch
Outside Diameter - Inch: 2.272
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 58.217
Mounting Method: Rough Bore
Belt Width - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY