Features
Inch - Metric:
Metric
Number of Bands:
1 Band
Other Features:
Raw Edge
Belt Width - Millimeter:
12.7
Belt Outside Length - Millimeter:
1175
Belt Style:
V-Belt
Belt Outside Length - Inch:
46.26
Belt Series:
SPA
Belt Width - Inch:
0.5
PHP 6SPA265TB
Description
PHP 6SPA265TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPA265TB
BDI # 1282068
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.65
Outside Diameter - Millimeter:
270.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
Not Available
Number of Grooves:
6
PHP 5SPA265TB
Description
PHP 5SPA265TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 5SPA265TB
BDI # 1282067
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.65
Outside Diameter - Millimeter:
270.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
Not Available
Number of Grooves:
5
PHP 4SPA265TB
Description
PHP 4SPA265TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 4SPA265TB
BDI # 1282066
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.65
Outside Diameter - Millimeter:
270.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3020
Number of Grooves:
4
PHP 6SPA250TB
Description
PHP 6SPA250TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPA250TB
BDI # 1282062
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.059
Outside Diameter - Millimeter:
255.5
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3020
Number of Grooves:
6