PLB5-013SF09-1/4
Description
PLB5-013SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB5-013SF09-1/4
BDI # 173814
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
25.146
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Finished Bore
13LF050X1/2
Description
13LF050X1/2 TIMING PULLEY ; 1/2" BORE 1/2" WD 3/8" PIT L
Part # 13LF050X1/2
BDI # 324843
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
39.421
Mounting Method:
Finished Bore
13LF075X1/2
Description
13LF075X1/2 TIMING PULLEY ; 1/2" BORE 3/4" WD 3/8" PIT L
Part # 13LF075X1/2
BDI # 324845
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
39.421
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
39.421
Mounting Method:
Finished Bore
PLB5-013SF09-3/16
Description
PLB5-013SF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB5-013SF09-3/16
BDI # 173813
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
25.146
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Finished Bore