5MVP105C127X 2 7/8
Description
5MVP105C127X 2 7/8 VARIABLE PITCH SHEAVE ; POR NON-RETURNABLE
Part # 5MVP105C127X 2 7/8
BDI # 322334
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.06
Outside Diameter - Millimeter:
331.724
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Global Part Number GPN:
11574
Mounting Method:
Finished Bore
Belt Series:
C
Bushing Size:
No Bushing
Number of Grooves:
5
4MVP1115V125X 2 7/8
Description
4MVP1115V125X 2 7/8 VAR PITCH SHEAVE ; POR NON-RETURNABLE
Part # 4MVP1115V125X 2 7/8
BDI # 322302
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.6
Outside Diameter - Millimeter:
320.04
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Global Part Number GPN:
11428
Mounting Method:
Finished Bore
Belt Series:
5V
Bushing Size:
No Bushing
Number of Grooves:
4
O-34S-2 7/8
Description
O-34S-2 7/8 EAGLE PD SPROCKET ; POR NON-RETURNABLE
Part # O-34S-2 7/8
BDI # 397689
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
70
O-36S-2 7/8
Description
O-36S-2 7/8 EAGLE PD SPROCKET ; POR NON-RETURNABLE
Part # O-36S-2 7/8
BDI # 397693
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
70
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155.169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Pitch Diameter - Millimeter:
141.478
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50.8