TL22H100
Description
TL22H100 SYNCHRONOUS PULLEY ; 1/2" PITCH 3/4"-1" BLT W 3.501" DIA
Part # TL22H100
BDI # 1135903
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
94.869
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Bushed