P68-5MGT-25
Description
P68-5MGT-25 SYNCHRONOUS PULLEY ; NON-RETURNABLE 68GROVES 5MM P 25MM W
Part # P68-5MGT-25
BDI # 1125863
Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
108.229
Mounting Method:
Bushed