Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
203.71
Mounting Method:
Bushed
Belt Width - Millimeter:
12
8MX-80S-12
Description
8MX-80S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 8MX-80S-12
BDI # 1117478
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
P80-5MGT-25
Description
P80-5MGT-25 SYNCHRONOUS PULLEY ; 80GROVES 5MM P 25MM W
Part # P80-5MGT-25
BDI # 1125898
Features
Pitch Diameter - Inch:
5.013
Inch - Metric:
Metric
Outside Diameter - Inch:
4.968
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
Belt Width - Millimeter:
25