P168-14MGT-85
Description
P168-14MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 85MM BELT W 14MM BELT PIT
Part # P168-14MGT-85
BDI # 1125492
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
85