F216-14MGT-40-E

COMPARE

F216-14MGT-40-E

Description
F216-14MGT-40-E SYNCHRONOUS PULLEY ; 216GROVES 14MM P 40MM W

GATES

Part # F216-14MGT-40-E

BDI # 1124161

Features

Pitch Diameter - Inch: 37.895
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter: 962.533
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY