P48-20M-115
Description
P48-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 48GROVES 20MM P 115MM W
Part # P48-20M-115
BDI # 1125756
Features
Pitch Diameter - Inch:
12.031
Flange Outside Diameter - Millimeter:
324.637
Inch - Metric:
Metric
Outside Diameter - Inch:
11.861
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
305.587
Mounting Method:
Bushed