P60-20M-115
Description
P60-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 60GROVES 20MM P 115MM W
Part # P60-20M-115
BDI # 1125819
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.012
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed