P216-20M-340

COMPARE

P216-20M-340

Description
P216-20M-340 SYNCHRONOUS PULLEY ; 216GROVES 20MM P 340MM W

GATES

Part # P216-20M-340

BDI # 1125540

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY
P192-20M-340

COMPARE

P192-20M-340

Description
P192-20M-340 SYNCHRONOUS PULLEY ; 192GROVES 20MM P 340MM W

GATES

Part # P192-20M-340

BDI # 1125516

Features

Pitch Diameter - Inch: 48.122
Inch - Metric: Metric
Outside Diameter - Inch: 47.952
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 1222.299
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY