2MR-14S-06
Description
2MR-14S-06 SYNCHRONOUS PULLEY ; 2MR P 14GROVES 6MM W
Part # 2MR-14S-06
BDI # 1102594
Features
Pitch Diameter - Inch:
0.351
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.331
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
8.915
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.357
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Inch
Outside Diameter - Inch:
0.337
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
9.068
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.357
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Inch
Outside Diameter - Inch:
0.337
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
9.068
Mounting Method:
Rough Bore
P14-3M-06AL
Description
P14-3M-06AL SYNCHRONOUS PULLEY ; 14GROVES 3MM P 06MM W
Part # P14-3M-06AL
BDI # 1125462
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Rough Bore
PB14L050
Description
PB14L050 SYNCHRONOUS PULLEY ; 3/8" PITCH 1/2" BLT W 1.67" DIA
Part # PB14L050
BDI # 1125943
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.412
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Rough Bore