P18-5MGT-15-MPB 7709-3018
Description
P18-5MGT-15-MPB 7709-3018 SYNCH PULLEY ; NON-RETURNABLE 15MM BELT W 5MM BELT PIT
Part # P18-5MGT-15-MPB 7709-3018
BDI # 1409350
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
35.179
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
2MR-14S-06
Description
2MR-14S-06 SYNCHRONOUS PULLEY ; 2MR P 14GROVES 6MM W
Part # 2MR-14S-06
BDI # 1102594
Features
Pitch Diameter - Inch:
0.351
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.331
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
8.915
Mounting Method:
Rough Bore
P32-3M-09 1/2 NKW SS STL
Description
P32-3M-09 1/2 NKW SS STL SYNC PULLEY ; 32 GROOVE 1/2" BORE 9MM BELT WID
Part # P32-3M-09 1/2 NKW SS STL
BDI # 21509980
Features
Pitch Diameter - Inch:
1.203
Flange Outside Diameter - Millimeter:
33.604
Inch - Metric:
Inch
Outside Diameter - Inch:
1.173
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
30.56
Mounting Method:
Finished Bore
P19-5MGT-15-MPB
Description
P19-5MGT-15-MPB SYNCHRONOUS PULLEY ; 19GROVES 5MM P 15MM W
Part # P19-5MGT-15-MPB
BDI # 1125525
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Rough Bore
P16-5MGT-15AL
Description
P16-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P16-5MGT-15AL
BDI # 23125570
Features
Pitch Diameter - Inch:
0.984
Flange Outside Diameter - Millimeter:
27.788
Inch - Metric:
Metric
Outside Diameter - Inch:
0.957
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
25
Mounting Method:
Rough Bore