Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Metric
Outside Diameter - Inch:
0.75
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
21
Mounting Method:
Rough Bore
3MR-26S-15
Description
3MR-26S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 26GROVES 15MM W
Part # 3MR-26S-15
BDI # 1105461
Features
Pitch Diameter - Inch:
0.978
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Metric
Outside Diameter - Inch:
0.947
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
24.841
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.352
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P13-5M-09AL
Description
P13-5M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P13-5M-09AL
BDI # 1125460
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
23.876
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
0.489
Flange Outside Diameter - Millimeter:
15.494
Inch - Metric:
Metric
Outside Diameter - Inch:
0.459
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
12.421
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6