28XL037 1/2 PER PRINT HZ-535
Description
28XL037 1/2 PER PRINT HZ-535 ; TIMING PULLEY
Part # 28XL037 1/2 PER PRINT HZ-535
BDI # 21451112
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore