14MX71S125-5040
Description
14MX71S125-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 71T 12.4"PD 125MMW BORED 5040 BUSH
Part # 14MX71S125-5040
BDI # 21977652
Features
Pitch Diameter - Inch:
0.49
Flange Outside Diameter - Millimeter:
13.07
Inch - Metric:
Metric
Outside Diameter - Inch:
0.486
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
12.457
Mounting Method:
Bushed