Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
M
Number of Grooves:
10
TB SPB800/10 4545
Description
TB SPB800/10 4545 V-BELT SHEAVE ; NON-RETURNABLE TAPER BUSH V GRV
Part # TB SPB800/10 4545
BDI # 1084497
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
31.772
Outside Diameter - Millimeter:
807
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
10
TB SPC800/10 5050
Description
TB SPC800/10 5050 V-BELT SHEAVE ; NON-RETURNABLE TAPER BUSH V GRV
Part # TB SPC800/10 5050
BDI # 1084622
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
31.874
Outside Diameter - Millimeter:
809.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
10