PHP 30-8M-20TB
Description
PHP 30-8M-20TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30-8M-20TB
BDI # 1289575
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed
PHP 30L050TB
Description
PHP 30L050TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30L050TB
BDI # 1288985
Features
Pitch Diameter - Inch:
3.546
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Inch
Outside Diameter - Inch:
3.516
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
90.06
Mounting Method:
Bushed
PHP 30XH300TB
Description
PHP 30XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30XH300TB
BDI # 1289517
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Inch
Outside Diameter - Inch:
8.245
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
212.23
Mounting Method:
Bushed
PHP 47-T10-30RSB
Description
PHP 47-T10-30RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 47-T10-30RSB
BDI # 1292387
Features
Pitch Diameter - Inch:
3.759
Flange Outside Diameter - Millimeter:
99
Inch - Metric:
Metric
Outside Diameter - Inch:
3.687
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.49
Mounting Method:
Rough Bore
PHP 30H150TB
Description
PHP 30H150TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 30H150TB
BDI # 1289320
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
121.28
Mounting Method:
Bushed