3714MG90BF-F1.500
Description
3714MG90BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3714MG90BF-F1.500
BDI # 922581
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3714MG90BF-F2.500
Description
3714MG90BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3714MG90BF-F2.500
BDI # 922589
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3714MG90BF-F2.125
Description
3714MG90BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3714MG90BF-F2.125
BDI # 922586
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3714MG125BF-F1.750
Description
3714MG125BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3714MG125BF-F1.750
BDI # 922569
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3714MG125BF-F2.250
Description
3714MG125BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3714MG125BF-F2.250
BDI # 922573
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125