PHP 6SPA1000TB
Description
PHP 6SPA1000TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPA1000TB
BDI # 1282170
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.587
Outside Diameter - Millimeter:
1005.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
4545
Number of Grooves:
6
TB SPB1000/6 4545
Description
TB SPB1000/6 4545 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPB1000/6 4545
BDI # 1084482
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.646
Outside Diameter - Millimeter:
1007
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
6
6/SPB1000 4545 NR. BT10006
Description
SATI 6/SPB1000 4545 NR. BT10006
Part # 6/SPB1000 4545 NR. BT10006
BDI # 840055
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.646
Outside Diameter - Millimeter:
1007
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
6
PHP 6SPB1000TB
Description
PHP 6SPB1000TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPB1000TB
BDI # 1282420
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.646
Outside Diameter - Millimeter:
1007
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
6
PHP 6SPB1120TB
Description
PHP 6SPB1120TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPB1120TB
BDI # 1282426
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
44.37
Outside Diameter - Millimeter:
1127
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
6