140G-14M-125-5050
Description
GTR-140G-14M-125 SYNCHRONOUS PULLEY
Part # 140G-14M-125-5050
BDI # 415784
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577341
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed