Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Blue Color | Axial Fan Design | Conti SilentSync Sprocket
Global Part Number GPN:
577215
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580775
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
3
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
55
PHP 3-B380-E
Description
PHP 3-B380-E TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3-B380-E
BDI # 1283912
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
3
F192-14M-55-E HTD FIN FAN
Description
F192-14M-55-E HTD SYNCH SPROCKET ; POR NON RETURNABLE
Part # F192-14M-55-E HTD FIN FAN
BDI # 255522
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HT Fin Fan Belt Style | QD Bushing | For Cooling Tower Drives
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
55