5614MT85AF-F
Description
5614MT85AF F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT85AF-F
BDI # 926578
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
P5614M115-F
Description
P5614M115-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755611
Part # P5614M115-F
BDI # 24303404
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed
P56-14M-170-F HTD
Description
P56-14M-170-F HTD SYNCH SPROCKET
Part # P56-14M-170-F HTD
BDI # 254710
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
W5614M65-F
Description
W5614M65-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W5614M65-F
BDI # 613076
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577982
Pitch Diameter - Millimeter:
249.55
5614MT170AF-F
Description
5614MT170AF F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT170AF-F
BDI # 926533
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed