P56-20M-340
Description
P56-20M-340 SYNCHRONOUS PULLEY ; 56GROVES 20MM P 340MM W
Part # P56-20M-340
BDI # 1125802
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
374.65
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
P5620M340-N
Description
P5620M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755624
Part # P5620M340-N
BDI # 24303430
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
375.006
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
374.904
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
375.006
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577527
Pitch Diameter - Millimeter:
356.51
P56-20M-290
Description
P56-20M-290 SYNCHRONOUS PULLEY ; NON-RETURNABLE 56GROVES 20MM P 290MM W
Part # P56-20M-290
BDI # 1125801
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
374.65
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed