QD 3V1060/1SDS
Description
QD 3V1060/1SDS QD SHEAVE ; 3V BELT QD BUSHING
Part # QD 3V1060/1SDS
BDI # 1078686
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
PHP 1-3V1060-SDS
Description
PHP 1-3V1060-SDS V-BELT PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1-3V1060-SDS
BDI # 1283423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
1
13V1060SDS
Description
13V1060SDS SHEAVE ; NON-RETURNABLE 1 GROOVE 10.6"OD
Part # 13V1060SDS
BDI # 331322
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
QD Bushing | Arm Style | Type D3
Global Part Number GPN:
15235
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
1
QD B1100/1SDS
Description
QD B1100/1SDS QD SHEAVE ; B BELT QD BUSHING
Part # QD B1100/1SDS
BDI # 1079149
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1