PLB5-018DF09-3/8
Description
PLB5-018DF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB5-018DF09-3/8
BDI # 173875
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
33.274
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Finished Bore
PLB3-018SF09-3/16
Description
PLB3-018SF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB3-018SF09-3/16
BDI # 173600
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
17.196
Mounting Method:
Finished Bore
18L050 1-1/4 PER HZS-586
Description
18L050 1-1/4 PER HZS-586 PULLEY ; STOCK TIMING PULLEY 3/8IN PITCH
Part # 18L050 1-1/4 PER HZS-586
BDI # 21516017
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.731
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
18L075 X 1 KW SS
Description
18L075 X 1 KW SS TIMING BELT PULLEY ; 18T 1IN BORE CI
Part # 18L075 X 1 KW SS
BDI # 23043044
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.731
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
18L100 X 28MM 8MM KW 2SS
Description
18L100 X 28MM 8MM KW 2SS TIMING PULLEY
Part # 18L100 X 28MM 8MM KW 2SS
BDI # 23037209
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.731
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4