19214MT55A-F2.500
Description
19214MT55A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT55A-F2.500
BDI # 923266
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
19214MT55A-F2.375
Description
19214MT55A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT55A-F2.375
BDI # 923265
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
19214MT55A-F2.250
Description
19214MT55A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT55A-F2.250
BDI # 923264
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
1928MT50A-F2.500
Description
1928MT50A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT50A-F2.500
BDI # 923300
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
19214MT55A-F1.875
Description
19214MT55A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT55A-F1.875
BDI # 923261
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55