PLB3-020SF09-1/4
Description
PLB3-020SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB3-020SF09-1/4
BDI # 173605
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Finished Bore
PLB5-020SF09-1/4
Description
PLB5-020SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB5-020SF09-1/4
BDI # 173832
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Finished Bore
PLB5-020SF09-5/16
Description
PLB5-020SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB5-020SF09-5/16
BDI # 173833
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36.576
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Finished Bore
20XL037 X 1/2 KW/2SS
Description
20XL037 X 1/2 KW/2SS TIMING PULLEY ; 20 TEETH 0.375IN BELT WD 0.2IN PITCH
Part # 20XL037 X 1/2 KW/2SS
BDI # 22206770
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
38.151
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
Y-20S-1 1/8
Description
Y-20S-1 1/8 EAGLE PD SPROCKET ; POR NON-RETURNABLE
Part # Y-20S-1 1/8
BDI # 397442
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.951
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Finished Bore
Belt Width - Millimeter:
16