21L050 1/2 SPECIAL
Description
21L050 1/2 SPECIAL SYNCHRONOUS PULLEY ; 1/2IN BORE 21 TEETH CAST IRON
Part # 21L050 1/2 SPECIAL
BDI # 21445111
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
21L050 24MM
Description
21L050 24MM SYNCHRONOUS PULLEY ; 24MM BORE 21 TEETH CAST IRON
Part # 21L050 24MM
BDI # 21445110
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
215MT25BF-F0.250
Description
215MT25BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 215MT25BF-F0.250
BDI # 923330
Features
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
215MT25BF-F0.375
Description
215MT25BF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 215MT25BF-F0.375
BDI # 923331
Features
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
215MT15BF-F0.250
Description
215MT15BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 215MT15BF-F0.250
BDI # 923326
Features
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15