3014MG125BF-F1.875
Description
3014MG125BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3014MG125BF-F1.875
BDI # 922174
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3014MG125BF-F1.625
Description
3014MG125BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3014MG125BF-F1.625
BDI # 922172
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3014MG68BF-F1.875
Description
3014MG68BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3014MG68BF-F1.875
BDI # 922191
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
3014MG68BF-F1.250
Description
3014MG68BF F1.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3014MG68BF-F1.250
BDI # 922186
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
3014MG68BF-F1.750
Description
3014MG68BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3014MG68BF-F1.750
BDI # 922190
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68