648MT20AF-F2.125
Description
648MT20AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT20AF-F2.125
BDI # 926964
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
648MT20AF-F2.000
Description
648MT20AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT20AF-F2.000
BDI # 926963
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
648MT85AF-F1.875
Description
648MT85AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT85AF-F1.875
BDI # 927079
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
648MT85AF-F1.750
Description
648MT85AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT85AF-F1.750
BDI # 927078
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
648MT85AF-F1.625
Description
648MT85AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT85AF-F1.625
BDI # 927077
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85