8014MT170A-F1.875
Description
8014MT170A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT170A-F1.875
BDI # 927417
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
808MT20A-F1.000
Description
808MT20A F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT20A-F1.000
BDI # 927474
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
808MT30A-F1.375
Description
808MT30A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT30A-F1.375
BDI # 927496
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
808MT30A-F1.250
Description
808MT30A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT30A-F1.250
BDI # 927495
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
808MT20A-F2.375
Description
808MT20A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT20A-F2.375
BDI # 927485
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20