PLB3-084SF09-3/8
Description
PLB3-084SF09-3/8 TIMING BELT PULLEY ; W/INSERT
Part # PLB3-084SF09-3/8
BDI # 173636
Features
Pitch Diameter - Inch:
3.158
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Metric
Outside Diameter - Inch:
3.128
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
80.213
Mounting Method:
Finished Bore
PLB3-084SF09-5/16
Description
PLB3-084SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB3-084SF09-5/16
BDI # 173635
Features
Pitch Diameter - Inch:
3.158
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Metric
Outside Diameter - Inch:
3.128
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
80.213
Mounting Method:
Finished Bore
PLB3-084SF09-1/2
Description
PLB3-084SF09-1/2 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB3-084SF09-1/2
BDI # 173637
Features
Pitch Diameter - Inch:
3.158
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Metric
Outside Diameter - Inch:
3.128
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
80.213
Mounting Method:
Finished Bore