5614MT85AFPUR
Description
5614MT85AFPUR ; POR PUL 14MT85A56 SB 1 1/4 A
Part # 5614MT85AFPUR
BDI # 926590
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
PHP 56-14M-40RSB
Description
PHP 56-14M-40RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 56-14M-40RSB
BDI # 1290056
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
256
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Rough Bore
5614MT55AFPUR
Description
5614MT55AFPUR ; POR PUL 14MT55A56 SB 1 A
Part # 5614MT55AFPUR
BDI # 926576
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
PHP 56-14M-115RSB
Description
PHP 56-14M-115RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 56-14M-115RSB
BDI # 1290115
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
256
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Rough Bore