6 8V 4450 TB
Description
6 8V 4450 TB V-BELT SHEAVE ; 6GR 8V 44.5" OD BORED FOR S1 BUSHING
Part # 6 8V 4450 TB
BDI # 21975151
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
6
6-8V-4450-TB
Description
6-8V-4450-TB V-BELT SHEAVE ; QD BUSHED 101758995
Part # 6-8V-4450-TB
BDI # 24309209
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
6
6 C 440 R
Description
6 C 440 R V-BELT SHEAVE ; 6GR C 44" PD BORED FOR R1 BUSHING
Part # 6 C 440 R
BDI # 21975266
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6