21ST5/27-2 NR. 21ST527
Description
SATI 21ST5/27-2 NR. 21ST527
Part # 21ST5/27-2 NR. 21ST527
BDI # 1404153
Features
Pitch Diameter - Inch:
1.692
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.646
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
42.972
Mounting Method:
Rough Bore
27ST5/27-2 NR. 27ST527
Description
SATI 27ST5/27-2 NR. 27ST527
Part # 27ST5/27-2 NR. 27ST527
BDI # 1404225
Features
Pitch Diameter - Inch:
1.692
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.646
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
42.972
Mounting Method:
Rough Bore
36ST5/27-2 NR. 36ST527
Description
SATI 36ST5/27-2 NR. 36ST527
Part # 36ST5/27-2 NR. 36ST527
BDI # 1404361
Features
Pitch Diameter - Inch:
1.692
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.646
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
42.972
Mounting Method:
Rough Bore