21T5/27-2 NR. 21T5027
Description
SATI 21T5/27-2 NR. 21T5027
Part # 21T5/27-2 NR. 21T5027
BDI # 1404175
Features
Pitch Diameter - Inch:
1.701
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.661
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
43.2
Mounting Method:
Rough Bore
27T5/27-2 NR. 27T5027
Description
SATI 27T5/27-2 NR. 27T5027
Part # 27T5/27-2 NR. 27T5027
BDI # 1404247
Features
Pitch Diameter - Inch:
1.701
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.661
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
43.2
Mounting Method:
Rough Bore
36T5/27-2 NR. 36T5027
Description
SATI 36T5/27-2 NR. 36T5027
Part # 36T5/27-2 NR. 36T5027
BDI # 1404383
Features
Pitch Diameter - Inch:
1.701
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.661
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
43.2
Mounting Method:
Rough Bore
PULLEY TIMING 36T5/27-2 AL PILOT
Description
IPL PULLEY TIMING 36T5/27-2 AL PILOT
Part # PULLEY TIMING 36T5/27-2 AL PILOT
BDI # 15092598
Features
Pitch Diameter - Inch:
1.701
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.661
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
43.2
Mounting Method:
Rough Bore