B6814M115F

COMPARE

B6814M115F

Description
B6814M115F ; HPT SPROCKET

BROWNING

Part # 3695673

BDI # 323123

Features

Pitch Diameter - Inch: 11.93
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.822
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 303.022
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B6814M55E

COMPARE

B6814M55E

Description
B6814M55E ; HPT SPROCKET

BROWNING

Part # 3695657

BDI # 323130

Features

Pitch Diameter - Inch: 11.93
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.822
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 303.022
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B6814M85E

COMPARE

B6814M85E

Description
B6814M85E ; HPT SPROCKET

BROWNING

Part # 3695665

BDI # 323133

Features

Pitch Diameter - Inch: 11.93
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.822
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 303.022
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B6814M40E

COMPARE

B6814M40E

Description
B68-14M-40E ; HPT SPROCKET

BROWNING

Part # 3551868

BDI # 323128

Features

Pitch Diameter - Inch: 11.93
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.822
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 303.022
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B6814M170J

COMPARE

B6814M170J

Description
B68-14M-170J ; HPT SPROCKET

BROWNING

Part # 3552700

BDI # 323126

Features

Pitch Diameter - Inch: 11.93
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.822
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 303.022
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY