21ST5/36-2 NR. 21ST536
Description
SATI 21ST5/36-2 NR. 21ST536
Part # 21ST5/36-2 NR. 21ST536
BDI # 1404157
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
64
Inch - Metric:
Metric
Outside Diameter - Inch:
2.207
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
27ST5/36-2 NR. 27ST536
Description
SATI 27ST5/36-2 NR. 27ST536
Part # 27ST5/36-2 NR. 27ST536
BDI # 1404229
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
64
Inch - Metric:
Metric
Outside Diameter - Inch:
2.207
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
36ST5/36-2 NR. 36ST536
Description
SATI 36ST5/36-2 NR. 36ST536
Part # 36ST5/36-2 NR. 36ST536
BDI # 1404365
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
64
Inch - Metric:
Metric
Outside Diameter - Inch:
2.207
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore