P24-8MGT-12
Description
P24-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # P24-8MGT-12
BDI # 1125558
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.35
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.35
Outside Diameter - Millimeter:
59.69
Bore - Millimeter:
0
Other Features:
Solid Style
Global Part Number GPN:
582411
Mounting Method:
Rough Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
1-3V-235-JA
Description
1-3V-235-JA V-BELT SHEAVE ; QD BUSHED 101756700
Part # 1-3V-235-JA
BDI # 24305015
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.35
Outside Diameter - Millimeter:
59.69
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
2-3V-235-JA
Description
2-3V-235-JA V-BELT SHEAVE ; QD BUSHED 101756963
Part # 2-3V-235-JA
BDI # 24305541
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.35
Outside Diameter - Millimeter:
59.69
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.35
Outside Diameter - Millimeter:
59.69
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Solid Style
Mounting Method:
Rough Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2