Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Outside Diameter - Inch:
2.493
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
64.68
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Outside Diameter - Inch:
2.493
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
64.68
Mounting Method:
Rough Bore
PHP 16H100TB
Description
PHP 16H100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 16H100TB
BDI # 1289243
Features
Pitch Diameter - Inch:
2.547
Flange Outside Diameter - Millimeter:
71
Inch - Metric:
Inch
Outside Diameter - Inch:
2.493
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
64.7
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Outside Diameter - Inch:
2.493
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
64.68
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.493
Face Width - Millimeter:
33.503
Face Width - Inch:
1.319
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
H