21ST5/42-2 NR. 21ST542
Description
SATI 21ST5/42-2 NR. 21ST542
Part # 21ST5/42-2 NR. 21ST542
BDI # 1404159
Features
Pitch Diameter - Inch:
2.632
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.583
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
66.845
Mounting Method:
Rough Bore
27ST5/42-2 NR. 27ST542
Description
SATI 27ST5/42-2 NR. 27ST542
Part # 27ST5/42-2 NR. 27ST542
BDI # 1404231
Features
Pitch Diameter - Inch:
2.632
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.583
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
66.845
Mounting Method:
Rough Bore
36ST5/42-2 NR. 36ST542
Description
SATI 36ST5/42-2 NR. 36ST542
Part # 36ST5/42-2 NR. 36ST542
BDI # 1404367
Features
Pitch Diameter - Inch:
2.632
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Metric
Outside Diameter - Inch:
2.583
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
66.845
Mounting Method:
Rough Bore