P216-14MGT-55
Description
P216-14MGT-55 SYNCHRONOUS PULLEY ; NON-RETURNABLE 216GROVES 14MM P 55MM W
Part # P216-14MGT-55
BDI # 1125535
Features
Pitch Diameter - Inch:
37.893
Inch - Metric:
Metric
Outside Diameter - Inch:
37.79
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
962.482
Mounting Method:
Bushed
Belt Width - Millimeter:
55