66ST10/40-2 NR. 66ST140
Description
SATI 66ST10/40-2 NR. 66ST140
Part # 66ST10/40-2 NR. 66ST140
BDI # 1404481
Features
Pitch Diameter - Inch:
5.018
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Metric
Outside Diameter - Inch:
4.939
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.45
Mounting Method:
Rough Bore
31ST10/40-2 NR. 31ST140
Description
SATI 31ST10/40-2 NR. 31ST140
Part # 31ST10/40-2 NR. 31ST140
BDI # 1404300
Features
Pitch Diameter - Inch:
5.018
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Metric
Outside Diameter - Inch:
4.939
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.45
Mounting Method:
Rough Bore
47T10/40-2 NR. 47T1040
Description
SATI 47T10/40-2 NR. 47T1040
Part # 47T10/40-2 NR. 47T1040
BDI # 1404465
Features
Pitch Diameter - Inch:
5.018
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.939
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.45
Mounting Method:
Rough Bore
40ST10/40-2 NR. 40ST140
Description
SATI 40ST10/40-2 NR. 40ST140
Part # 40ST10/40-2 NR. 40ST140
BDI # 1404410
Features
Pitch Diameter - Inch:
5.018
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Metric
Outside Diameter - Inch:
4.939
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.45
Mounting Method:
Rough Bore
47ST10/40-2 NR. 47ST140
Description
SATI 47ST10/40-2 NR. 47ST140
Part # 47ST10/40-2 NR. 47ST140
BDI # 1404449
Features
Pitch Diameter - Inch:
5.018
Flange Outside Diameter - Millimeter:
135
Inch - Metric:
Metric
Outside Diameter - Inch:
4.939
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.45
Mounting Method:
Rough Bore